Apply to be a TradeMaster!
Main product image of 3" Two Hole Steel Rigid Conduit Strap
Magnifying glass
Hover image to zoom

3" Two Hole Steel Rigid Conduit Strap

SKU:
HS-908
Rating:
(0)
Q&A:
(0)
3" Two Hole Steel Rigid Conduit Strap
Magnifying glass
Hover image to zoom
$2.06 each
BOX UP & SAVE 7%
$19.20 box of 10
$1.92 each
In Stock
In Stock
Get 102 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
3"

Description

–
3" Two Hole Steel Rigid Conduit Strap

Steel City Rigid Conduit Straps secure Rigid or IMC conduit to wood, masonry or similar surfaces where greater load bearing is required.

Product Features
  • Size: 3"
  • Zinc Plated Steel
  • For Use with Rigid/IMC Conduit
  • Number of Holes: 2

Specs

–
Size:

3"

Material:

Zinc Plated Steel

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" Rigid Steel Locknut
SKU: 288TZ
Southwire
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy