Apply to be a TradeMaster!
Main product image of 500 ft. Spool - 18/2 Solid Southwire CL2 (Non Plenum) Brown Thermostat Cable
Magnifying glass
Hover image to zoom

500 ft. Spool - 18/2 Solid Southwire CL2 (Non Plenum) Brown Thermostat Cable

Brand:
Southwire
SKU:
553020507
Rating:
(0)
Q&A:
(0)
500 ft. Spool - 18/2 Solid Southwire CL2 (Non Plenum) Brown Thermostat Cable
Magnifying glass
Hover image to zoom
$100.92 each
In Stock
In Stock
Get 21 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
Brown

Description

–
SIMpull Thermostat™ Wire is a class 2 power-limited circuit cable for use in thermostat control applications

Features:
  • 150 voltage rating per NEC® Article 725
  • ETL listed to UL 13
  • Meets UL 1581 Vertical Tray Flame Test (FT-1)
  • Type CL2
  • RoHS Compliant
  • Solid copper conductors with 6 mils of PVC insulation
  • Conductors are covered with a brown PVC jacket using SIM (SlikQwik® Infused Membrane) for easier pulling resulting in easier installation
  • Ripcord

Specs

–
Wire Type:

Thermostat Cable

Length (Feet):

500'

Conductors:

2

AWG:

18

Cable Type:

Non-Plenum

Color:

Brown

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy