Apply to be a TradeMaster!
Main product image of 250 ft. - 14/4 Stranded Bare Copper Mini Split Cable (Black)
Magnifying glass
Hover image to zoom

250 ft. - 14/4 Stranded Bare Copper Mini Split Cable (Black)

Brand:
Southwire
SKU:
58225703
Rating:
(6)
Q&A:
(1)
250 ft. - 14/4 Stranded Bare Copper Mini Split Cable (Black)
Magnifying glass
Hover image to zoom
$337.25 each
In Stock
In Stock
Get 12 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Color
Black
Product Highlight: Voltage
600V

Description

–
Southwire’s 600 Volt Type TC-ER control cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, direct burial, aerial supported by a messenger, and where superior electrical properties are desired. These cables are capable of operating continuously at the conductor temperature not in excess of 90°C for normal operation in wet and dry locations, 130°C for emergency overload, and 250°C for short circuit conditions. For uses in Class I, II, and III, Division 2 hazardous locations per NEC Article 501 and 502. Exposed runs (TC-ER) per NEC 336.10. VW-1 Rated.

Specs

–
Product Type:

Cable

Length (Feet):

250'

Wire Type:

Tray/Mini-Split Cable

Type:

Tray Cable

AWG:

14

Conductors:

4

Package Type:

Reels

Color:

Black

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" LL x 1/2" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (50 Ft.)
SKU: B141212050F
ICOOL

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great price, gets the job done

My guys use this on every job and it never fails us. Price is way better than the local supply houses.
trustworthygladiator
Hillsdale NJ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

It make my job look clean, and professional.
JM Air Conditioning
Fresno
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipping needs improved

Spool arrived completely broken and wire jumbled. Had to spend 20 min rewinding wire onto the empty spool I was replacing. SupplyHouse can do better!
Bob -the frustrated wire untangler
Williamsport pa
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mini split communication wite

Hello Thank you for the 4 wire I use on mini split units. I've used it on a few installs already and it works great.
Anthony
Jamison PA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

great product
Les
Chicago IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Great service, good prices, fast shipping.
LG
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product sunlight resistant.

Asked by Mike 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mike. Yes, this is moisture and sunlight resistant.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy