Shop Resideo Sale
Main product image of 5/8" ID Mini-Split Drain Line (160 Ft.)
Magnifying glass
Hover image to zoom

5/8" ID Mini-Split Drain Line (160 Ft.)

Brand:
Bluefin
SKU:
VTD058-160
Rating:
(3)
Q&A:
(0)
5/8" ID Mini-Split Drain Line (160 Ft.)
Magnifying glass
Hover image to zoom
$53.55 each
In Stock
In Stock
Get 142 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
160' Length
Product Highlight: ID
5/8"

Description

–
A unique drain line for mini-split units. This large diameter drain line is typical for mini-split installations. Furnished in 160 feet lengths with cut marks every 3.28 feet

Specs

–
Length (Feet):

160'

Application:

Accessory

ID:

5/8"

Product Type:

Drain Line

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Length (Feet)
Application
ID
Product Type
CURRENT ITEM
160'
Accessory
5/8"
Drain Line
160'
Accessory
.625"
Drain Line

You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Is not 5/8 ID

Hose was good quality and worked well but is more 5/8 OD than ID. Did not work with any 5/8 barb fittings without using heat to soften and stretch it. Fits a 1/2 barb perfectly. Made for a frustrating start to the drain install
CHS mech
Nashua NH
6 months ago
Was this review helpful to you?

Great place to work with.

Hose arrived quickly and was priced well. Supplyhouse is always a great place to do business with. Thank you.
MM
Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very fast shipping

Great product ,
Top notch
Liverpool ,Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy