Apply to be a TradeMaster!
Main product image of 9/16" Cable Staples Steel (500 Pack)
Magnifying glass
Hover image to zoom

9/16" Cable Staples Steel (500 Pack)

Brand:
Southwire
SKU:
58978701
Rating:
(0)
Q&A:
(0)
9/16" Cable Staples Steel (500 Pack)
Magnifying glass
Hover image to zoom
$14.09 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/16"
Product Highlight: Material
Steel
Product Highlight: Color
Silver

Description

–
9/16" Cable Staples Steel (500 Pack)Pointed legs drive straight and limit splitting of wood

Specifications
  • Recessed heads drive fast and protect cable insulation
  • Sharp tips for easier starting
  • Size: 9/16" (14 MM) X 1-1/4"

Specs

–
Product Type:

Cable Staples

Size:

9/16"

Material:

Steel

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy