Apply to be a TradeMaster!
Main product image of EZ-IN Shielded Mini-Split Cable, 14-4 Stranded, 600V (50')
Magnifying glass
Hover image to zoom

EZ-IN Shielded Mini-Split Cable, 14-4 Stranded, 600V (50')

Brand:
Southwire
SKU:
59351203
Rating:
(2)
Q&A:
(0)
EZ-IN Shielded Mini-Split Cable, 14-4 Stranded, 600V (50')
Magnifying glass
Hover image to zoom
$186.78 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Color
Black
Product Highlight: Voltage
600V

Description

–

EZ-In Mini-Split cable has brought ease of installation and savings to HVAC mini-split installations by eliminating the use of conduit or cable trays. For a complete and easy installation solution, check out the fitting connectors and tools specifically designed with mini-split installations in mind.

Specs

–
Wire Type:

Tray/Mini-Split Cable

Length (Feet):

50'

Product Type:

Cable

Type:

Shielded

Stranded

Color:

Black

Voltage:

600V

Conductors:

4

AWG:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent Product and Saves Time!

Excellent product and saves time. Highly recommend even though it is expensive but worth it since it saves on labor costs.
Elec
wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent cable

This coated cable worked great in our room with black ceilings and made the job look great as well as being easy to work with
Ray
Mineral Wells Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy