Apply to be a TradeMaster!
Main product image of 1" Steel EMT Set Screw Connector
Magnifying glass
Hover image to zoom

1" Steel EMT Set Screw Connector

Brand:
Southwire
SKU:
633S
Rating:
(0)
Q&A:
(0)
1" Steel EMT Set Screw Connector
Magnifying glass
Hover image to zoom
$1.21 each
BOX UP & SAVE 15%
$20.60 box of 20
$1.03 each
In Stock
In Stock
Get 160 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1"

Description

–
Steel Set Screw Type Connector used to join EMT Conduit to a box or enclosure, Zinc Plated Steel.

Features:
  • UL Standard 514B
  • NEMA FB-1
  • Concrete Tight when taped
  • Zinc Plated Steel Body
  • NPSM Thread
  • Includes Steel Zinc plated Rigid Locknut

Specs

–
Size:

1"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy