Apply to be a TradeMaster!
Main product image of 1/2" Steel EMT Set Screw Connector
Magnifying glass
Hover image to zoom

1/2" Steel EMT Set Screw Connector

Brand:
Southwire
SKU:
631S
Rating:
(2)
Q&A:
(0)
1/2" Steel EMT Set Screw Connector
Magnifying glass
Hover image to zoom
$0.54 each
BOX UP & SAVE 17%
$22.50 box of 50
$0.45 each
In Stock
In Stock
Get 1,545 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1/2"

Description

–
Steel Set Screw Type Connector used to join EMT Conduit to a box or enclosure, Zinc Plated Steel.

Features:
  • UL Standard 514B
  • NEMA FB-1
  • Concrete Tight when taped
  • Zinc Plated Steel Body
  • NPSM Thread
  • Includes Steel Zinc plated Rigid Locknut

Specs

–
Size:

1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product and service

Used for prop mounting hardware
Gilbert Engineering
Florence, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Inconsistent quality

Out of a 50 pack I received 12 great quality fittings stamped INDIA, 15 that are rusted or have sharp bits inside where the wire rides, and the remaining are usable but wouldn't buy again. The bad ones are all Topaz THAILAND
B
USA
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy