Apply to be a TradeMaster!
Main product image of 1/2" Cable Staples Steel (5000 Pack)
Magnifying glass
Hover image to zoom
1/2" Cable Staples Steel (5000 Pack)
Magnifying glass
Hover image to zoom
$108.30 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Steel
Product Highlight: Color
Silver

Description

–
Topaz’s 1/2" steel cable staples securely affixes cables; Armored Cable 14/2 & 14/3, Metal Clad cable 14/2 & 14/3, Non-Metallic Sheathed cable 14/2 through 10/3, Undergrounder Feeder 14/2 & 12/2. 500 quantity.

Features:
  • Strong resilient steel construction
  • Select 1/2" sizes insulated
Applications:
  • For Cable Size:
  • Armored cable 14/2 & 14/3
  • Metal clad cable 14/2 & 14/3
  • Non-metallic sheathed 14/2 through 10/3
  • Undergrounder feeder 14/2 & 12/2

Specs

–
Product Type:

Cable Staples

Size:

1/2"

Material:

Steel

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy