Apply to be a TradeMaster!
Main product image of 2" Rigid Zinc Conduit Chase Nipple
Magnifying glass
Hover image to zoom
2" Rigid Zinc Conduit Chase Nipple
Magnifying glass
Hover image to zoom
$6.95 each
BOX UP & SAVE 13%
$60.50 box of 10
$6.05 each
In Stock
In Stock
Get 59 Thu, Sep 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
2"

Specs

Size:

2"

Material:

Zinc Die Cast

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1" Rigid Zinc Conduit Chase Nipple
SKU: 753
Southwire
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy