Apply to be a TradeMaster!
Main product image of Four-Way Adhesive Mounting Base (Box of 100)
Magnifying glass
Hover image to zoom

Four-Way Adhesive Mounting Base (Box of 100)

Brand:
Southwire
SKU:
BLMPS9-C
Rating:
(0)
Q&A:
(0)
Four-Way Adhesive Mounting Base (Box of 100)
Magnifying glass
Hover image to zoom
$19.74 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1", 1"
Product Highlight: Material
Nylon
Product Highlight: Color
Natural

Description

–
Note: This item is sold in a box of 100. Quantity (1) = (1) box of 100.

Southwire's 4-way cable tie mounting platforms are available with either an adhesive base or screw mount. Fabricated from durable lightweight 6/6 nylon, precision manufactured for optimum safety and performance. For use with cable ties up to 50lbs; available in natural white or black.

Specifications
  • For safe organization of cables
  • Use with Southwire Cable Ties
  • Standard Material: 6/6 Nylon

Specs

–
Product Type:

Mounting Accessory

Size:

1" x 1"

1"

Material:

Nylon

Color:

Natural

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy