Apply to be a TradeMaster!
Main product image of 4" x 2" Blank Box Cover
Magnifying glass
Hover image to zoom

4" x 2" Blank Box Cover

Brand:
Southwire
SKU:
G19290
Rating:
(0)
Q&A:
(0)
4" x 2" Blank Box Cover
Magnifying glass
Hover image to zoom
$0.83 each
BOX UP & SAVE 19%
$67.00 box of 100
$0.67 each
In Stock
In Stock
Get 50 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
4" x 2"
Product Highlight: Shape
Rectangular

Description

–
4" x 2" Blank Box Cover

Topaz Drawn Hand Covers are ideal for exposed work applications, providing an easy method for the installation of electrical devices and can be used on any 4” x 2” rectangular box to protect wiring. Available in various designs for receptacles, switches and other devices. cULus listed and ROHS compliant.

Product Features
  • Ideal for exposed work applications, providing an easy method for the installation of electrical devices
  • Can be used on any 4" x 2" rectangular box
  • Handy box covers are used with handy boxes to protect wiring inside the box
  • Manufactured from galvanized steel and offered in various designs for receptacles, switches and other devices
  • Galvanized steel

Specs

–
Shape:

Rectangular

Size:

4" x 2"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy