Apply to be a TradeMaster!
Main product image of 4" x 2" Drawn Handy Box, 1-1/2" Deep w/ 1/2" & 3/4" Concentric Knockouts
Magnifying glass
Hover image to zoom

4" x 2" Drawn Handy Box, 1-1/2" Deep w/ 1/2" & 3/4" Concentric Knockouts

Brand:
Southwire
SKU:
H4470
Rating:
(1)
Q&A:
(0)
4" x 2" Drawn Handy Box, 1-1/2" Deep w/ 1/2" & 3/4" Concentric Knockouts
Magnifying glass
Hover image to zoom
$3.13 each
In Stock
In Stock
Get 50 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
4" Length
Product Highlight: Depth (Inches)
1-1/2" Depth
Product Highlight: Width (Inches)
2" Width

Description

–
Often referred to as utility boxes, Southwire Drawn Handy Boxes are used for switch boxes and are a great option for machinery and appliances. The small, rectangular design enables power outlets and switches to be installed in small places. Available in multiple KO sizes, with or without Concentric KO's and raised ground emboss with installed 10/32 grounding screw. cULus listed and ROHS compliant.

Product Features
  • Drawn
  • 1-1/2" deep
  • 11.5 cu. in.
  • Available in multiple KO sizes, with or without Concentric KOs and raised ground emboss with installed 10/32 ground screw
  • Handy boxes, also referred to as utility boxes are used for switch boxes, convenience outlets or small junction boxes in exposed work applications
  • Great for appliances and machinery
  • Southwire handy utility boxes have a small, rectangular design that enables power outlets and switches to be installed in small places
  • Galvanized steel

Specs

–
Width (Inches):

2"

Length (Inches):

4"

Depth (Inches):

1-1/2"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Flat-Two Duplex Receptacle Cover
SKU: 620-252
DiversiTech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

used to connect elec wall oven in a tight space
GD59
Long Island NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy