Apply to be a TradeMaster!
Main product image of 1" EMT & Rigid Combo LL Type Conduit Body w/ Cover & Gasket - Aluminum
Magnifying glass
Hover image to zoom

1" EMT & Rigid Combo LL Type Conduit Body w/ Cover & Gasket - Aluminum

Brand:
Southwire
SKU:
LL3SSCG
Rating:
(1)
Q&A:
(0)
1" EMT & Rigid Combo LL Type Conduit Body w/ Cover & Gasket - Aluminum
Magnifying glass
Hover image to zoom
$12.32 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
1"

Description

–
Southwire's EMT and Rigid combo LL type Conduit Body, with Cover and Gasket, is manufactured from corrosion resistant aluminum. LL type conduit bodies have a hub on one end and one on the left side, provide easy access for splicing and can correct and change direction of conduit runs. Domed cover allows for additional wiring space; NEMA FB 1 rated for wet locations, use with threaded rigid metal conduit only.

Roomy interior allows for maximum wiring space, smooth, rounded integral bushings in hubs offers protection for conductor insulation. Excellent ground continuity and corrosion resistance; lightweight aluminum construction; UL listed.

Features:
  • Combination LL type with cover and gasket
  • NPT tapered hubs
  • Suitable for use in concrete
  • NEMA FB 1 rated for wet locations use with threaded rigid metal conduit only
  • Provides access to conductors for pulling, splicing and maintenance
  • Copper free aluminum die cast
  • Cover - Stamped steel
  • Gasket - Neoprene rubber

Specs

–
Product Type:

Conduit Body

Material:

Aluminum

Type:

LL

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" EMT & Rigid LB Combination Conduit Body w/ Cover and Gasket - Aluminum
SKU: LB3SSCG
Southwire

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Definitely, would buy again.

It was exactly what I was looking for.
Chris
Garden City, KS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy