Apply to be a TradeMaster!
Main product image of 1" Threaded LR Type Rigid Conduit Body with Cover & Gasket - Aluminum
Magnifying glass
Hover image to zoom

1" Threaded LR Type Rigid Conduit Body with Cover & Gasket - Aluminum

Brand:
Southwire
SKU:
LR3CG
Rating:
(0)
Q&A:
(0)
1" Threaded LR Type Rigid Conduit Body with Cover & Gasket - Aluminum
Magnifying glass
Hover image to zoom
$14.32 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Aluminum

Description

–
Southwire's Rigid Threaded LR type Conduit Body, with Cover and Gasket is manufactured from copper free aluminum. LR type conduit bodies permit 90° right bends in conduit systems, provide easy access for splicing and can correct and change direction of conduit runs.

Smooth, rounded integral bushings in hubs offers protection for conductor insulation. Excellent ground continuity and corrosion resistance; lightweight aluminum construction; cover and watertight gasket ensures weatherproof installations. UL listed.

Features:
  • Threaded LR type with cover and gasket
  • NPT tapered hubs
  • Suitable for use in concrete
  • Suitable for use in wet locations
  • Provides access to conductors for pulling, splicing and maintenance
  • Copper free aluminum die cast
  • Cover - Stamped steel
  • Gasket - Neoprene rubber

Specs

–
Product Type:

Conduit Body

Size:

1"

Material:

Aluminum

Type:

LR

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" EMT & Rigid Combo LL Type Conduit Body w/ Cover & Gasket - Aluminum
SKU: LL3SSCG
Southwire
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy