Apply to be a TradeMaster!
Vapor Proof Fixture with 1/2" Knockouts (100W)

Vapor Proof Fixture with 1/2" Knockouts (100W)

Brand:
Southwire
SKU:
VFI100W50CG
Rating:
(2)
Q&A:
(0)
Vapor Proof Fixture with 1/2" Knockouts (100W)
$38.76 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Aluminum
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Gray

Description

–
Vaporproof Fixtures, Copper Free Aluminum, Ceiling mount, includes Glass Globe and Durable Aluminum Cast Cage, Available in 1/2 or 3/4 NPT Plugs, UL Listed for Wet Locations, 100 Watts Max, 14 GA leads, Porcelain base, includes installation instructions and hardware.

Features:
  • UL LISTED For Wet Locations
  • Includes Glass Globe and Durable Cast Aluminum Cage
  • Installation Instructions included

Specs

–
Size:

1/2"

Material:

Aluminum

Wattage:

100

Color:

Gray

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Vapor Proof Fixture with 1/2" Knockouts

The lights are fairly high quality. The globes screw in easily and the cage, while a little stubborn, screws all the way on. My only gripe is with the brass screws that attach the lamp holder to the box. The Philips head strips very easily. When using a cordless screw driver, if the bit slips out of the slots the screw will be ruined with a couple of revolutions of the bit.
Roostertail56
Southern Vermont
11 years ago
Was this review helpful to you?

Vapor Proof Fixture with 1/2" Knockouts

Fixtures came double boxed so no damaged items. Nice looking fixture with cast aluminum junction box and base with prewired porcelain lamp-holder, clear glass globe and cast protection cage. The cage threads on to the base as opposed to the cheaper versions that clamp on and require a screwdriver to remove. Makes for easy bulb changes.
Roostertail56
Vermont
11 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy