Apply to be a TradeMaster!
Main product image of Vapor Proof Fixture with 3/4" Knockouts (100W)
Magnifying glass
Hover image to zoom

Vapor Proof Fixture with 3/4" Knockouts (100W)

Brand:
Southwire
SKU:
VFI100W75CG
Rating:
(1)
Q&A:
(0)
Vapor Proof Fixture with 3/4" Knockouts (100W)
Magnifying glass
Hover image to zoom
$37.73 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Aluminum
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Gray

Description

–
Vaporproof Fixtures, Copper Free Aluminum, Ceiling mount, includes Glass Globe and Durable Aluminum Cast Cage, Available in 1/2 or 3/4 NPT Plugs, UL Listed for Wet Locations, 100 Watts Max, 14 GA leads, Porcelain base, includes installation instructions and hardware.

Features:
  • UL LISTED For Wet Locations
  • Includes Glass Globe and Durable Cast Aluminum Cage
  • Installation Instructions included

Specs

–
Size:

3/4"

Material:

Aluminum

Wattage:

100

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfection!

Best company to get it right the first time.
Samy
Port Murray NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy