Apply to be a TradeMaster!
Main product image of Single Gang Vertical & Horizontal Multi-Use 10-in-1 Cover (Gray)
Magnifying glass
Hover image to zoom

Single Gang Vertical & Horizontal Multi-Use 10-in-1 Cover (Gray)

Brand:
Southwire
SKU:
WC1V12
Rating:
(0)
Q&A:
(0)
Single Gang Vertical & Horizontal Multi-Use 10-in-1 Cover (Gray)
Magnifying glass
Hover image to zoom
$9.45 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Position
Vertical, Horizontal
Product Highlight: Material
Aluminum

Description

–
Vertical & Horizontal 10 in 1 Multi-Use Weatherproof Cover, Includes "No Tools" required snap in configurations, Roomy interior provides ample space for switches, Spring loaded lid with weatherseal gasket to keep moisture out, Copper free Aluminum, Lockable, For use with single gang Weatherproof device boxes, UL listed for wet locations, Available in Grey, White & Bronze

Features:
  • Multi-Use 10 in 1 snap in configurations
  • UL LISTED,2011 NEC & NEMA 3R Compliant
  • Includes Hardware & Installation Instructions

Specs

–
Product Type:

Weather Proof Cover

Type:

Multi-Use

Number of Gangs:

1

Color:

Gray

Position:

Vertical

Horizontal

Material:

Aluminum

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy