The Day Savers – A National Tradesmen Day Contest
Main product image of 2-Gang Weatherproof Blank Receptacle Cover (Silver)
Magnifying glass
Hover image to zoom

2-Gang Weatherproof Blank Receptacle Cover (Silver)

Brand:
Red Dot
SKU:
2CCB
Rating:
(0)
Q&A:
(0)
2-Gang Weatherproof Blank Receptacle Cover (Silver)
Magnifying glass
Hover image to zoom
$2.38 each
In Stock
In Stock
Get 46 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Silver
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Material
Steel

Description

2-Gang Weatherproof Blank Receptacle Cover (Silver)

Specs

Product Type:

Weather Proof Cover

Type:

Blank

Number of Gangs:

2

Color:

Silver

Mount:

Horizontal

Vertical

Material:

Steel

Features:

NEMA 3R

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy