Apply to be a TradeMaster!
Main product image of 1-Gang Dry-Tite Blank Weatherproof Receptable Cover, Device Mount (Silver)
Magnifying glass
Hover image to zoom

1-Gang Dry-Tite Blank Weatherproof Receptable Cover, Device Mount (Silver)

Brand:
Red Dot
SKU:
CCB
Rating:
(0)
Q&A:
(0)
1-Gang Dry-Tite Blank Weatherproof Receptable Cover, Device Mount (Silver)
Magnifying glass
Hover image to zoom
$2.18 each
BOX UP & SAVE 11%
$38.60 box of 20
$1.93 each
In Stock
In Stock
Get 66 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Material
Steel

Description

–
1-Gang Dry-Tite Blank Weatherproof Receptable Cover, Device Mount (Silver)

Specs

–
Product Type:

Weather Proof Cover

Type:

Blank

Number of Gangs:

1

Color:

Silver

Mount:

Vertical

Horizontal

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Single Gang 1/2" 3 Holes Weather Proof Box (Gray)
SKU: WB1350
Southwire
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy