Apply to be a TradeMaster!
Main product image of Par Lamp Holder (Bronze)
Magnifying glass
Hover image to zoom

Par Lamp Holder (Bronze)

Brand:
Southwire
SKU:
WPAR50B
Rating:
(0)
Q&A:
(0)
Par Lamp Holder (Bronze)
Magnifying glass
Hover image to zoom
$4.20 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Bronze
Product Highlight: Wattage
150 Watts
Product Highlight: Material
Aluminum

Description

–
Standard Outdoor Flood Light Lampholder. Superior Commercial quality die cast metal construction. Premium Gray Powdercoat Finish. Includes Porcelain Sockets and Internal Weatherproof Gasket . UL listed and 2008 NEC compliant. Designed for Bulb Type: PAR38-Bulb / 150-Watt Max .

Features:
  • UL LISTED For Wet Locations
  • Premium Powder Coat Finish
  • 180 Degree Swivel

Specs

–
Product Type:

Weather Proof Accessory

Color:

Bronze

Wattage:

150

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy