Shop Resideo Sale
Main product image of Economy LED Traditional Wall Pack (120W)
Magnifying glass
Hover image to zoom

Economy LED Traditional Wall Pack (120W)

Brand:
Southwire
SKU:
WPE/120W/50K/BZ/PC
Rating:
(0)
Q&A:
(0)
Economy LED Traditional Wall Pack (120W)
Magnifying glass
Hover image to zoom
$157.64 each
Backorder
Backorder
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
120 Watts

Description

–
Overview
Topaz - A Southwire Company 120W Economy Traditional Wall Pack is the ideal solution for commercial and residential applications. This classic fixture is a great option to uniformly illuminate walkways, loading docks and common areas. Constructed with aluminum housing and UV resistant polycarbonate lens, it is made to withstand tough environments. It also features an integrated dusk-to-dawn photocell and 0-10V driver for dimming and building controls. This wall pack is a cost-effective way to easily transition from HID to LED outdoor lighting.

Product Specifications
  • Input Voltage, Frequency: 120-277V, 50/60Hz
  • Power Factor, THD %: >0.9, <20%
  • Dimmable: 0-10V
  • Photocell Included
  • Efficacy: Up to 125 LPW
  • Minimum CRI: 80
  • IES Distribution: Type IV
  • Functional Life (L70): 50,000 Hours
  • Location Rating: Wet
  • IP Rating: IP65
  • Ambient Operating Temperature: -40°F to 122°F
  • Mounting: Wall mount
  • 120W typical for mounting heights up to 30'

Specs

–
Lighting:

LED

Operating Temp Range:

-40° to 122°F

Supply Voltage:

60 Hz

Wattage:

120

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy