Apply to be a TradeMaster!
Main product image of Lura Widespread Bathroom Faucet W/ Blade Handles (Brushed Bronze), CD523BBZ
Magnifying glass
Hover image to zoom

Lura Widespread Bathroom Faucet W/ Blade Handles (Brushed Bronze), CD523BBZ

Brand:
Speakman
SKU:
CD523BBZ
Rating:
(0)
Q&A:
(0)
Lura Widespread Bathroom Faucet W/ Blade Handles (Brushed Bronze), CD523BBZ
Magnifying glass
Hover image to zoom
$789.95 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Bronze

Description

–
Features
  • Transitional, platform lever handles
  • Durable, low-lead brass construction
  • Enduring, corrosion-resistant finish
  • WaterSense Certified 1.2 GPM flow rate

Specs

–
Flow Rate (GPM):

1.2

Finish Family:

Bronze

Faucet Configuration:

Widespread

Approvals:

CEC

Lead Free

NSF/ANSI 61

WaterSense

ASME A112.18.1 / CSA B125.1

Number of Handles:

2

Installation Type:

Deck Mount

Material:

Brass

Series:

Lura

Connection Type:

Compression

ADA:

Yes

Handle Style:

Lever

Warranty:

Limited Lifetime

Finish:

Brushed Bronze

Connection Size:

3/8"

Type:

Manual

Number of Holes:

3

Product Type:

Bathroom Faucet

Application:

Residential

Valve Type:

Ceramic Disc

Max Deck Thickness:

2.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy