Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Finish Family
–

Bronze (1)
Chrome (1)

Flow Rate (GPM)
–

0.5 (1)
1.2 (3)

Number Of Handles
–

1 (2)
2 (2)

Handle Style
–

Lever (3)
Wrist Blade (1)

Approvals
–

ADA / ICC A117.1 (1)
ASME A112.18.1 / CSA B125.1 (2)
CEC (1)
Lead Free (2)
NSF/ANSI 61 (2)
WaterSense (1)

Series
–

Commander (1)
Lura (1)
Neo (2)

Price Range
–

$200 to $300 (1)
$400 to $500 (1)
$500 to $600 (1)
$700 to $800 (1)

Speakman Bathroom Faucets

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of Neo Single Lever Bathroom Faucet, 1.2 gpm (Matte Black), SB-1003-E-MB
$453.40 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of Neo Vessel Bathroom Sink Faucet, 1.2 gpm (Polished Chrome), SB-1004-E
$517.58 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of Lura Widespread Bathroom Faucet W/ Blade Handles (Brushed Bronze), CD523BBZ
$789.95 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of Commander Centerset Bathroom Faucet, 0.5 gpm (Polished Chrome), SC-5724-E
$246.75 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Resources
FAQs, Manuals & Videos
Articles
More About Speakman Bathroom Faucets

Speakman Bathroom Faucets are lavatory fixtures designed for residential and commercial washrooms, offered in widespread, centerset, single-hole, and gooseneck configurations to fit a range of countertop and wall layouts. Models such as the Duo Widespread Faucet use 1/4 turn ceramic valve cartridges and a 1.2 GPM flow rate, keeping water use low while maintaining steady pressure at the tap. Handle styles range from single lever to dual lever, and most bodies combine brass and zinc construction for corrosion resistance in daily commercial use. Finish options include polished chrome, brushed nickel, brushed bronze, and matte black, giving installers flexibility to match existing bathroom hardware. Because plumbing codes and water-efficiency standards vary by jurisdiction, confirming flow rate and ADA compliance before ordering can save a return trip. Speakman's catalog spans budget-conscious replacement units and higher-end designer lines, so contractors working across property types, from rental units to custom builds, typically find a match within one brand family rather than sourcing multiple suppliers.

Subcategories

  • Widespread Faucets: Widespread faucets separate the spout and handles into three individual pieces connected beneath the counter, giving installers flexibility on handle spacing relative to the spout. Plumbers turn to this format for primary bathrooms and vanity remodels where a wider, higher-end footprint fits the design. The Duo Widespread Faucet in this category uses a 1.2 GPM flow rate and 1/2"-14 NPT supply connections paired with a 1/4 turn ceramic valve. Speakman lists the Duo as ADA compliant, a detail worth confirming on commercial washroom jobs.
  • Centerset Faucets: Centerset faucets mount the spout and handles on one unified base, fitting the standard three-hole sink layout found in many production homes and rental units. Installers reach for centerset models on straightforward swaps where matching an existing hole pattern matters more than a fully custom look. The Chelsea collection offers centerset faucets alongside widespread versions in the same finish family, including polished chrome and brushed nickel. Keeping the finish consistent across fixtures in a shared bathroom is a common ask from property managers.
  • Single-Hole Faucets: Single-hole faucets combine the spout and handle into one fixture that mounts through a single deck opening, a common fit for smaller vanities and half baths. Contractors specify this configuration when counter space is tight or when the design calls for a cleaner look with fewer visible parts. Speakman's catalog lists single-hole as a standard installation type alongside two-hole and eight-inch deck options, so matching an existing cutout rarely requires drilling. Lever handle activation is standard on the single-hole models in the lineup.
  • Gooseneck Faucets: Gooseneck faucets use a tall, curved spout designed to arc higher than a standard spout before curving back toward the basin, a shape borrowed from kitchen and bar fixtures. Speakman's Commander series applies this gooseneck design to widespread lavatory installations, giving vessel sinks and deep basins enough clearance for hand washing. The extra spout height suits bathrooms with vessel bowls set on the counter, where a standard low-arc spout would sit too close to the rim. Finish options match the rest of the bathroom line, including matte black and brushed bronze.

Buying Guide

Picking a bathroom faucet starts with the mounting configuration already in the vanity or sink. Counting the pre-drilled holes in the deck rules out most options immediately: a single hole calls for a single-hole faucet, three holes at wide spacing call for widespread, and three holes close together call for centerset. Matching this pattern first avoids drilling new holes or buying a deck plate to cover gaps.

Flow rate matters next, especially on commercial or multi-unit jobs where water-efficiency codes apply. The Duo Widespread Faucet's 1.2 GPM rating meets common low-flow requirements while keeping usable pressure at the tap, and checking a model's GPM rating against local plumbing code before ordering saves a return visit.

Speakman Bathroom Faucets come in a handful of finishes, including polished chrome, brushed nickel, brushed bronze, and matte black, so confirming the finish against existing fixtures, towel bars, and cabinet hardware keeps a bathroom looking coordinated rather than mismatched.

Valve type affects long-term maintenance. Ceramic disc valves, standard on Speakman's lever-handle models, resist the mineral buildup that wears out rubber-washer valves, cutting down on drip-related callbacks.

Finally, ADA compliance is worth flagging on any commercial, multifamily, or accessible-unit project. Some Speakman models, including the Duo Widespread Faucet, carry ADA compliance, but not every finish or configuration does, so confirming that detail on the specific model ordered protects against a failed inspection.

Frequently Asked Questions

What's the difference between widespread and centerset Speakman bathroom faucets?

Widespread Speakman bathroom faucets separate the spout and handles into three pieces set into a wide three-hole pattern, while centerset faucets combine spout and handles on one base sized for a standard three-hole layout. Widespread models like the Duo Widespread Faucet give more flexibility in handle spacing, and centerset models fit tighter, pre-drilled countertops without extra hardware. Checking the hole spacing on the existing deck before ordering avoids a mismatched fixture.

Are Speakman bathroom faucets ADA compliant?

Some Speakman bathroom faucets, including the Duo Widespread Faucet, meet ADA compliance standards, though not every finish or configuration in the lineup carries that rating. Confirming ADA compliance on the specific model and finish ordered matters most on commercial and multifamily jobs subject to accessibility code. Product listings note ADA status individually rather than applying it across the whole brand.

What flow rate do Speakman bathroom faucets use?

The Duo Widespread Faucet, one of Speakman's core bathroom faucet models, runs at 1.2 GPM, a flow rate that meets common low-flow plumbing code requirements while keeping decent pressure at the tap. Flow rate varies by model, so checking the GPM rating on the specific faucet against local code is worth doing before a commercial order. Low-flow fixtures also help multifamily properties manage water use across many units.

What valve type do Speakman bathroom faucets use?

Speakman's lever-handle bathroom faucets, including the Duo Widespread Faucet, use 1/4 turn ceramic valve cartridges rather than older rubber-washer designs. Ceramic valves resist the mineral scale that causes drips and handle stiffness over time, which cuts down on service calls after installation. The valve type also allows a quick quarter turn from off to full flow instead of multiple handle rotations.

What finishes are available for Speakman bathroom faucets?

Speakman bathroom faucets come in finishes including polished chrome, brushed nickel, brushed bronze, and matte black, covering both traditional and contemporary bathroom designs. Matching the faucet finish to existing towel bars, cabinet pulls, and showerheads keeps a bathroom looking coordinated rather than assembled from mismatched parts. Finish availability varies by model line, so confirming the specific finish is offered on the chosen configuration avoids a special-order delay.

Didn't find what you're looking for? 
Let us know
.