Apply to be a TradeMaster!
Main product image of Neo Single Lever Bathroom Faucet, 1.2 gpm (Matte Black), SB-1003-E-MB
Magnifying glass
Hover image to zoom

Neo Single Lever Bathroom Faucet, 1.2 gpm (Matte Black), SB-1003-E-MB

Brand:
Speakman
SKU:
SB-1003-E-MB
Rating:
(0)
Q&A:
(0)
Neo Single Lever Bathroom Faucet, 1.2 gpm (Matte Black), SB-1003-E-MB
Magnifying glass
Hover image to zoom
$453.40 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.2 GPM
Product Highlight: Finish
Matte Black

Description

–
Features
  • Durable, low-lead brass construction
  • 1/4 turn ceramic cartridge
  • Includes drain assembly
  • 1.2 gpm flow rate
  • Single lever handle

Specs

–
Number of Handles:

1

Type:

Manual

GPM:

1.2

Flow Rate:

1.2 GPM

Flow Rate (GPM):

1.2

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy