Apply to be a TradeMaster!
Main product image of Neo Vessel Bathroom Sink Faucet, 1.2 gpm (Polished Chrome), SB-1004-E
Magnifying glass
Hover image to zoom

Neo Vessel Bathroom Sink Faucet, 1.2 gpm (Polished Chrome), SB-1004-E

Brand:
Speakman
SKU:
SB-1004-E
Rating:
(0)
Q&A:
(0)
Neo Vessel Bathroom Sink Faucet, 1.2 gpm (Polished Chrome), SB-1004-E
Magnifying glass
Hover image to zoom
$517.58 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: GPM
1.2 GPM

Description

–
Features
  • EPA WaterSense certified 1.2 gpm flow rate
  • Lever Handle
  • Speakman Finishes resist tarnishing and corrosion
  • Single hole mounting with drain assembly included
  • Meets ASME A112.18.1/CSA B125.1, NSF 372 and NSF 61
  • Durable Low lead Brass construction with Speakman engineered ceramic cartridges

Specs

–
Flow Rate (GPM):

1.2

Type:

Manual

Flow Rate:

1.2 GPM

Finish:

Polished Chrome

GPM:

1.2

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy