Apply to be a TradeMaster!
Main product image of Neo  Pull Down Kitchen Faucet, 1.8 gpm (Aged Brass), SB-1042-BRB
Magnifying glass
Hover image to zoom

Neo Pull Down Kitchen Faucet, 1.8 gpm (Aged Brass), SB-1042-BRB

Brand:
Speakman
SKU:
SB-1042-BRB
Rating:
(0)
Q&A:
(0)
Neo  Pull Down Kitchen Faucet, 1.8 gpm (Aged Brass), SB-1042-BRB
Magnifying glass
Hover image to zoom
$313.49 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.8 GPM
Product Highlight: Finish
Aged Brass

Description

–
Features
  • Neo two-function pull down kitchen faucet
  • Lead-free brass construction
  • Two-function pull down sprayer: aerated and spray
  • 1.8 GPM flow rate

Specs

–
GPM:

1.8

Type:

Manual

Flow Rate (GPM):

1.8

Finish:

Aged Brass

Number of Handles:

1

Flow Rate:

1.8 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy