Apply to be a TradeMaster!
Main product image of Commander Centerset Bathroom Faucet, 0.5 gpm (Polished Chrome), SC-5724-E
Magnifying glass
Hover image to zoom

Commander Centerset Bathroom Faucet, 0.5 gpm (Polished Chrome), SC-5724-E

Brand:
Speakman
SKU:
SC-5724-E
Rating:
(0)
Q&A:
(0)
Commander Centerset Bathroom Faucet, 0.5 gpm (Polished Chrome), SC-5724-E
Magnifying glass
Hover image to zoom
$246.75 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Connection Size
1/2" Connection

Description

–
Features
  • Polished Chrome-plated 8-in. deck faucet with 1/4 turn ceramic cartridge
  • Vandal-resistant handles with color-coded indexes
  • 8-in. gooseneck spout
  • No drain assembly
  • 4-in. wrist blade handles
  • 0.5 GPM flow rate

Specs

–
Number of Holes:

3

Warranty:

5 Year Limited

Type:

Manual

ADA:

Yes

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

Application:

Commercial

Healthcare

Installation Type:

Deck Mount

Number of Handles:

2

Series:

Commander

Finish Family:

Chrome

Connection Type:

NPSM

Product Type:

Bathroom Faucet

Flow Rate (GPM):

0.5

Finish:

Polished Chrome

Handle Style:

Wrist Blade

Connection Size:

1/2"

Valve Type:

Ceramic Disc

Faucet Configuration:

Widespread

Max Deck Thickness:

0.75"

Drain Type:

No Drain

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy