| Finish Family: | Chrome |
|---|---|
| Connection Type: | IPS / NPT |
| Type: | Manual |
| Product Type: | Service Faucet |
| Installation Type: | Wall Mount |
| Connection Size: | 1/2" |
| Handle Style: | Cross |
| Warranty: | 5 Year Limited |
| Number of Handles: | 2 |
| Valve Type: | Ceramic Disc |
| Finish: | Polished Chrome |
| Material: | Brass |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 |
| Series: | Commander |
| Application: | Commercial |