Apply to be a TradeMaster!
Main product image of 1" x 1" x 3/4" PVC Barbed Insert Reducing Tee (Insert x Insert x FIPT)
Magnifying glass
Hover image to zoom
1" x 1" x 3/4" PVC Barbed Insert Reducing Tee (Insert x Insert x FIPT)
Magnifying glass
Hover image to zoom
$3.48 each
BOX UP & SAVE 11%
$77.50 box of 25
$3.10 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Insert x Insert x FNPT Connection
Product Highlight: Size
1" x 1" x 3/4"
Product Highlight: Standards Met
NSF Standards Met

Description

–
Superior Choice for Use with Polyethylene Pipe
Spears PVC Insert Fittings are designed for use with either ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. Chemical and corrosion resistant, rigid PVC barbed inserts provide excellent grip with polyethylene materials.

Conform to ASTM D 2609
Spears Insert Fittings are manufactured from high quality PVC materials to meet or exceed the applicable requirements of ASTM D 2609, Standard Specification for Plastic Insert Fittings for Polyethylene (PE) Plastic Pipe

Twist Lock Insert Adapter with Built-in Clamping
Special Insert Fittings design uses built-in lock ring for easy connection without clamps to Polyethylene (PE) Plastic Pipe used with standard Insert Fittings

NSF Certifed for Use with Potable Water
Spears Insert Fittings are tested and Certified by the NSF International for use in potable water systems.

Specs

–
Standards Met:

NSF

Product Type:

Reducing Tee

Material:

PVC

Connection Type:

Insert x Insert x FNPT

Size:

1" x 1" x 3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Barbed PVC Tee (Insert x Insert x Insert)
SKU: 1401-010

Product Reviews

4.36 out of 11 reviews
90% would recommend this product
4.36
out of 11 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
0%
3 star
0%
2 star
9%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy this again.

I have a in-ground pool and I added a pool sliding board so I added a water line and I use the Tee to tie into my 1 1/2 inch line right near my pool pump to feed water to the sliding board. They had a very good price and with shipping and the product came on time.
VS

Most Liked Negative Review

Barely adequate

Low quality, both dimension and composition are barely adequate. The fittings are out of round, and the barbs spaced such that a good seal under a worm drive clamp is problematic. They might work with warm ABS, but will NOT seal using any flexible PVC product. My first disappointment with Supply House, as they certainly will do what they say, when they say, which does make the purchase hassle free!
Showing 1-10 of 11 reviews

Excellent! This "T" worked perfectly and acted as a "T".

Slid into poly pipe. ! clamp and good to go.
Water boy.
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just want I was looking for to drain hose for winter

Perfect! Fit my 1-1/2" flex pvc just fine. I put a 1/2" screw in plug to drain the hose for the winter. Great quality product.
Douglasson
Shreveport, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In the upper Midwest, this part has been unavailable for yea

I irrigate a mountain meadow, and elk Bust these frequently. Happy I now have them.
Yellowstone
Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definately would buy again

Useing these for an irrigation project. Great price and great product.
lineguy
Montana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

I have a in-ground pool and I added a pool sliding board so I added a water line and I use the Tee to tie into my 1 1/2 inch line right near my pool pump to feed water to the sliding board. They had a very good price and with shipping and the product came on time.
GTI
North Huntingdon PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent plastic product

I use these for lake lines on lake winnapausakee nh with a boiler drain. I've had good luck with them on 6 submersible pump set ups I've done and two jet pumps.
Mh
Wolfeboro
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no

0 Starts.....doesn't work. leaks from the start.......GET THE STAINLESS STEEL FITTINGS
Jack
Here
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Barely adequate

Low quality, both dimension and composition are barely adequate. The fittings are out of round, and the barbs spaced such that a good seal under a worm drive clamp is problematic. They might work with warm ABS, but will NOT seal using any flexible PVC product. My first disappointment with Supply House, as they certainly will do what they say, when they say, which does make the purchase hassle free!
Farmer Tim
Nebraska
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

very fast service
John
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. I'd buy again.

This fitting worked very well on my irrigation system. Supplyhouse really provided this great product with reasonable shipping and good inventory. This fitting is a+ quality.
Douglasson
Shreveport, LA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what does fipt stand for

Asked by leo 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

FIPT stands for female iron pipe thread. The 3/4" end is female threaded.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy