Shop Resideo Sale
Main product image of 1/2" x 3/8" Polypropylene Spiral Barb 90° Elbow (MIPT x Spiral Barb)
Magnifying glass
Hover image to zoom

1/2" x 3/8" Polypropylene Spiral Barb 90° Elbow (MIPT x Spiral Barb)

SKU:
1413-073
Rating:
(0)
Q&A:
(0)
1/2" x 3/8" Polypropylene Spiral Barb 90° Elbow (MIPT x Spiral Barb)
Magnifying glass
Hover image to zoom
$1.11 each
BOX UP & SAVE 8%
$51.00 box of 50
$1.02 each
In Stock
In Stock
Get 150 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Connection Type
MNPT x Spiral Barb Connection
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Standards Met
NSF Standards Met

Description

–
Superior Choice for Use with Polyethylene Pipe
Spears PVC Insert Fittings are designed for use with either ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. Chemical and corrosion resistant, rigid PVC barbed inserts provide excellent grip with polyethylene materials.

Conform to ASTM D 2609
Spears Insert Fittings are manufactured from high quality PVC materials to meet or exceed the applicable requirements of ASTM D 2609, Standard Specification for Plastic Insert Fittings for Polyethylene (PE) Plastic Pipe

Twist Lock Insert Adapter with Built-in Clamping
Special Insert Fittings design uses built-in lock ring for easy connection without clamps to Polyethylene (PE) Plastic Pipe used with standard Insert Fittings

NSF Certifed for Use with Potable Water
Spears Insert Fittings are tested and Certified by the NSF International for use in potable water systems.

Specs

–
Size:

1/2" x 3/8"

Connection Type:

MNPT x Spiral Barb

Product Type:

Elbow

Material:

Polypropylene

Standards Met:

NSF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" 90° PVC Insert Elbow (Insert x MIPT)
SKU: 1413-005
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy