Apply to be a TradeMaster!
Main product image of 1-1/4" PVC Insert Coupling (Insert x Insert)
Magnifying glass
Hover image to zoom
1-1/4" PVC Insert Coupling (Insert x Insert)
Magnifying glass
Hover image to zoom
$1.74 each
BOX UP & SAVE 9%
$39.75 box of 25
$1.59 each
In Stock
In Stock
Get 96 Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Insert x Insert Connection
Product Highlight: Size
1-1/4"
Product Highlight: Standards Met
NSF Standards Met

Description

–
Superior Choice for Use with Polyethylene Pipe
Spears PVC Insert Fittings are designed for use with either ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. Chemical and corrosion resistant, rigid PVC barbed inserts provide excellent grip with polyethylene materials.

Conform to ASTM D 2609
Spears Insert Fittings are manufactured from high quality PVC materials to meet or exceed the applicable requirements of ASTM D 2609, Standard Specification for Plastic Insert Fittings for Polyethylene (PE) Plastic Pipe

Twist Lock Insert Adapter with Built-in Clamping
Special Insert Fittings design uses built-in lock ring for easy connection without clamps to Polyethylene (PE) Plastic Pipe used with standard Insert Fittings

NSF Certified for Use with Potable Water
Spears Insert Fittings are tested and Certified by the NSF International for use in potable water systems.

Specs

–
Product Type:

Coupling

Size:

1-1/4"

Material:

PVC

Connection Type:

Insert x Insert

Standards Met:

NSF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" 90° PVC Insert Elbow (Insert x Insert)
SKU: 1406-012

Product Reviews

4.85 out of 74 reviews
99% would recommend this product
4.85
out of 74 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
9%
3 star
0%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good Quality but not for marine use

The adapter was strong, and had large enough barbs for double clamps. But be aware that the bards are very pronounced and probably work great on soft hoses. But for stiff marine hoses, such as sanitary hose, I was unable to get the fitting into the hose, even with heating the hose. It measures noticeably over the 2" ID of the hose, which makes me think it is optimized for softer hoses.
VS

Most Liked Negative Review

I do not recommend this product

The barbs on this product are about an 1/8 inch bigger in diameter than the hose. So essentially you have to push a half inch hose over a 5/8 (.625) inch barb. Even at the narrowest point between the barbs the diameter is still 15 thousands of an inch bigger than the hose. It was a struggle to get the hose over the barbs and if you need to remove the hose, you will have to cut it off. Perhaps these are intended to be used without hose clamps IDK, but I would never buy these again. I ended up sanding down the barbs and it was still tight. Too much effort for a simple job.
Showing 1-10 of 74 reviews

Perfect

What I needed at a great price, fast shipping!
CE
NC
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have purchased several times with no back order.

love the fact that I can get hard to find parts with no problems
Flex208
caldwell Id
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Made.

Worked as I expected; no issue.
JP
Houston, Texas
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My go to for any and all plumbing needs

perfect fit, great price, spe, you can't ask for more than that.edy delivery
Sal
Pittsburgh Pa
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked

Good insert that sealed 100% with only clamping, no sealant needed.
Happy
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find varies size fittings

They have fitting that are hard to find any where else, and prices are the best. So save your time looking else where
REE
KY.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Before I found this, I was always blowing irrigation lines. This holds a lot better.
Jason
Spokane Valley, WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Back-Up

Have An Another Working Just Fine
Nemo
waterford,ct
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely be buying from them in the future

My sprinkler system is older and they used 7/8 inch poly pipe. My sprinkler system has been getting cut as we do landscaping and new deck. There is no one that sells these fittings. I will definitely be buying more supplies from them in the future. They are easy to work with.
Tanner
Colorado Springs, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compact and Efficient

This product was used to join two hoses together. It is a high quality product and the shipping was fast!
ClumbyLoe
Cedar City, Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is it?

Asked by OSUBUC 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The over all length of SKU: 1429-015 is 3-19/32"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy