Shop Resideo Sale
Main product image of 1-1/4" 90° PVC Insert Elbow (Insert x Insert)
Magnifying glass
Hover image to zoom
1-1/4" 90° PVC Insert Elbow (Insert x Insert)
Magnifying glass
Hover image to zoom
$2.77 each
BOX UP & SAVE 10%
$24.90 box of 10
$2.49 each
In Stock
In Stock
Get 529 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Insert x Insert Connection
Product Highlight: Size
1-1/4"
Product Highlight: Standards Met
NSF Standards Met

Description

–
Superior Choice for Use with Polyethylene Pipe
Spears PVC Insert Fittings are designed for use with either ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. Chemical and corrosion resistant, rigid PVC barbed inserts provide excellent grip with polyethylene materials.

Conform to ASTM D 2609
Spears Insert Fittings are manufactured from high quality PVC materials to meet or exceed the applicable requirements of ASTM D 2609, Standard Specification for Plastic Insert Fittings for Polyethylene (PE) Plastic Pipe

Twist Lock Insert Adapter with Built-in Clamping
Special Insert Fittings design uses built-in lock ring for easy connection without clamps to Polyethylene (PE) Plastic Pipe used with standard Insert Fittings

Clamp-Free Spiral Barb Irrigation Hose Insert Adapters.
Specially designed nominal 3/8" barb configurations allow connection of pipe Insert Fittings to conventional 1/2" polyethylene irrigation hose. Special spiral barb allows twist-on connection of hose without need for clamping in open end irrigation applications.

NSF Certifed for Use with Potable Water
Spears Insert Fittings are tested and Certified by the NSF International for use in potable water systems.

Specs

–
Product Type:

Elbow

Size:

1-1/4"

Material:

PVC

Connection Type:

Insert x Insert

Standards Met:

NSF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" 90° PVC Insert Elbow (Insert x Insert)
SKU: 1406-010

Product Reviews

4.91 out of 32 reviews
96% would recommend this product
4.91
out of 32 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
3%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Amazing Company

My review is more about SupplyHouse.com, than it is about the PVC fitting I purchased. The fitting was exactly as described and worked perfectly for what I needed. What stood out to me the most was the Company itself. They have a large selection, great prices and by far the fastest shipping. Will definitely order from them in the future.
VS

Most Liked Negative Review

Probably right for Pex, specs could have been better

These ended up not being what I needed for hose that is 1 1/2" connections as the O.D. of the fittings are actually closer to 1 5/8". I was expecting a better fit and these didn't.
Showing 1-10 of 32 reviews

Probably right for Pex, specs could have been better

These ended up not being what I needed for hose that is 1 1/2" connections as the O.D. of the fittings are actually closer to 1 5/8". I was expecting a better fit and these didn't.
2Handstoon
Creswell, Or
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

These 1 1/2" threaded MIPT to 1 1/2" barbed hose fitting helps me standardize all the hose fittings on my above ground swimming pool filter pump and solar heating panels. The manufactures had a mishmash of hose diameters and clamp types and I have been trading to the cheap poly 1 1/2" hose available everywhere and these adapters and getting just as good if not better service from my hoses as with the originals for much cheaper.
Tallbikeman
West Sacramento, California
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

These were exactly what I needed. Very good price and fast delivery.
Rigger
Ma.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quick service

I had a hard time finding the irrigation part I needed at the big box stores. Supply house always has exactly what I need in stock at reasonable prices. Shipping is also reasonably priced and pretty fast. I've ordered parts several times and have never had a bad experience.
Bobby D
Loveland, CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

not clamp free!

Not clamp free as described for me. Most connections eventually blew off 3/4 pe at 25 psi without a hose clamp so i just clamped them all rather than wait until trees die in drip line die to know there is a leak.
JD
Idaho
1 years ago
Was this review helpful to you?

Game changer

Much tighter grip than my previous elbows. I was constantly blowing lines. So far, no problems.
Jason
Spokane, Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This part was needed to complete a connection for a deep well. It is made of rugged quality material. It was delivered in a timely manner.
Jim
Raeford NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Barbed ells

Needed PVC barbed elbow to fix a friends well pipe. None of the normal local supply houses stock them any more. Supply house had them and were at my house in 24hrs.
Just
Tom's River,nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

Works as it should.
Mike
Kansas City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Everything is going well after the installation.
Darwin
South Salem NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is the diameter of the insert side the same for the 3/4" and 1/2"? I have to connect a 3/4" PVC pipe to a 1/2" sprinkler head

Asked by Hernan 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Hernan. No, the 3/4" insert end would go into 3/4" ID pipe. The 1/2" version is meant for 1/2" pipe.

Was this review helpful to you?

Q: What types of pipe/tube is this designed to fit into? It is very tight and difficult to fit it into 1/2" swing pipe.

Asked by SE 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. The insert end of this fitting is meant to be inserted inside vinyl/nylon tubing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy