Apply to be a TradeMaster!
Main product image of 14" PVC DWV 90° Vent Elbow
Magnifying glass
Hover image to zoom
14" PVC DWV 90° Vent Elbow
Magnifying glass
Hover image to zoom
$756.20 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14"

Description

–
PVC DWV 90° Vent Elbow

Specs

–
Size:

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exactly what I needed

This was the only place I have found that carries this exact configuration which is just what I was after. Hope they never stop carrying them.
Chris
Phx AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Speedy delivery

The price is right and the service is great. Ready to make another purchase this week. Thanks again
Dan
Cleveland Heights Ohio
6 years ago
Was this review helpful to you?

Excellent Product and Customer Service!

The 3" PVC sharp 90° Steet Elbow is difficult to find for confined-spaces, but Spears quality is beyond question and SupplyHouse.com service is exceptional! I am a returning customer and have recommended SupplyHouse as the go-to for plumbing needs!
Gordon
Marysville, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy