Shop Resideo Sale
Main product image of 8 oz. Heavy Body, Slow Set PVC Cement (Clear)
Magnifying glass
Hover image to zoom

8 oz. Heavy Body, Slow Set PVC Cement (Clear)

Brand:
Hercules
SKU:
60155
Rating:
(27)
Q&A:
(2)
8 oz. Heavy Body, Slow Set PVC Cement (Clear)
Magnifying glass
Hover image to zoom
$6.38 each
In Stock
In Stock
Get 81 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.

Description

–
PVC Cement, Tan Label, Low VOC - Clear, Heavy Body, Slow Set

For PVC Types I & II, potable water, DWV, and SW pipe and fittings up to 15" diameter. Schedules 40 and 80. Meets ASTM D2564.

Note: Dauber in cap

Specs

–
Volume:

8 oz.

Cement Color:

Clear

VOC Level:

510 gpl

Body Type:

Heavy

Application:

Schedule 40

Schedule 80

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8 oz. PVC Primer (Purple)
SKU: 60483
Hercules

Product Reviews

3.85 out of 27 reviews
64% would recommend this product
3.85
out of 27 Reviews
64% would recommend this product
WRITE A REVIEW
5 star
56%
4 star
11%
3 star
11%
2 star
7%
1 star
15%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Slow Cure PVC Cement

I bought this product cause it was the only one I could find that stated slow cure. However I did not use it because I was inserting a tee in a 3" PVC drain line for humidifier, ac condensation disposal. I was concerned that the slip couplings on either side of the 3" tee would not be snug enough around the main line. I used rubber couplings instead. I didn't return it cause it would cost to much to ship.
VS

Most Liked Negative Review

Slow not so slow

Wanted to purchse a product that would provide about 5 minutes of work time for 2" pvc sched 40 pipe after joining. Work time was same as standard PVC cement. If slow refers to extra time to coat large fittings, then it so state in the description.
Showing 1-10 of 27 reviews

What I Needed

Fast delivery and what I needed. Seems the working time frankly not much different than PVC glue and we are talking seconds, not minutes.
TR
Villages
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Slow Cure PVC Cement

I bought this product cause it was the only one I could find that stated slow cure. However I did not use it because I was inserting a tee in a 3" PVC drain line for humidifier, ac condensation disposal. I was concerned that the slip couplings on either side of the 3" tee would not be snug enough around the main line. I used rubber couplings instead. I didn't return it cause it would cost to much to ship.
Slow cure
New Jersey
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great for my situation

I was needing a "slow set up/longer working time PVC Cement. This did the trick. While (in my opinion) there is not a long working time PVC Cement product currently on the market the Hercules Heavy Body product combined with a 20 minute stint in the fridge afforded me 15 seconds or so to complete my gluing task with a positive result
bluffster1
Hilton Head area
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Much thicker so longer dry time by definition

I had to connect 8 pipes in one shot for a sprinkler indexer. It got the job done. When I opened up the can to use again a few days later it didn't look as fresh as other brands, so I took off 1 star. Definitely for special purposes, but I prefer Oatey for every day use.
Drumbyte
Florida
1 years ago
Was this review helpful to you?

Not too slow actually.

Works fine
Dave
Kalamazoo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Slow set PVC cement

I didn't notice any appreciable difference in time
Mike
Hartford Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cementing is OK... not the slow set.

I bought this product primarily to have more working time. Well it did not work as I expected. After just about 10 seconds I could not make any adjustments of the coupling and the pipe.
Maciek
Los Altos Hills, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PVC Cement Was Congrealing When Received

Ordered Day 1. Received Day 2. Fast Service. Tried to Use Day 3. PVC cement was gellied on brush when opened. Had to use competing brand product to complete major pipe joint.
Wichita Bob
Kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't buy this product

Supply house shipped this product quick. I was trying to set a shower pan on concrete and figured a slow set cement would give me more time to set the pan. I tried this product against a regular pvc cement with a stop watch 2 times. I let both products and the test pvc pipe acclimate to the basement temperature for an hour where I would be setting the pan. The regular pvc cement cured in 12 seconds and the slow set cured in 10 seconds both times I tested them. Complete waste of money.
Home owner
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great Service
jm
Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the working set time for the slow set glue? I AM NOT asking what the full set time before I use the joint, but the time I have to move the joint before I CANNOT move it anymore.

Asked by Margo 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

depends on temp and humidity, that effects drying time

Was this review helpful to you?

Q: slow set...what dies that mean ...40 seconds or 4 minutes?

Asked by Joe 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

It depends on the application you are using it for. If it is being used for pressure lines it is recommended that you allow 24 hours of set time.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy