Apply to be a TradeMaster!
Main product image of 4 oz. Plastic Pipe and Fittings Cleaner (Clear)
Magnifying glass
Hover image to zoom

4 oz. Plastic Pipe and Fittings Cleaner (Clear)

Brand:
Hercules
SKU:
60652
Rating:
(5)
Q&A:
(0)
4 oz. Plastic Pipe and Fittings Cleaner (Clear)
Magnifying glass
Hover image to zoom
$5.22 each
In Stock
In Stock
Get 42 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.

Description

–
Plastic Pipe and Fittings Cleaner, Yellow Label, Low VOC - Clear

For removing foreign matter and dirt from ABS, PVC, and CPVC pipe and fittings.

Note: Dauber in cap

Specs

–
Volume:

4 oz.

Cement Color:

Clear

VOC Level:

100 gpl

Application:

PVC

CPVC

ABS

Plastic Pipe and Fittings Cleaner

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

8 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU: 60659
Hercules

Product Reviews

4.4 out of 5 reviews
100% would recommend this product
4.4
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Small Jobs

I keep coming back for these for small jobs. It's the perfect size where you'll use it on things like pool plumbing modification, which is seasonal/sporadic. Plenty to complete job but little/none left to waste and get thrown out.
Paul S.
Reading, PA
7 years ago
Was this review helpful to you?

Works good

The reason I only gave it 2 stars is because during shipping it leaked all over everything else. The send me a new can and the same issue
Andrew
Boston
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy here frequently

good product and price
Ray
Cleveland ,Tn
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

For pipes and more!

In addition to being an excellent cleaner for PVC, I've also found it to work well as a flux remover for electronics/PCBs. As it contains acetone, it's much better/faster than alcohol. Use a cotton swab dipped into the can to deflux.
Paul S.
Reading, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plastic Pipe and Fittings Cleaner

Used to clean fittings and pipe during 530 ft pvc installation.
hcgs06
Aiken, SC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy