Apply to be a TradeMaster!
Main product image of 16" x 8" PVC Schedule 40 Reducer Coupling (Fabricated)
Magnifying glass
Hover image to zoom
16" x 8" PVC Schedule 40 Reducer Coupling (Fabricated)
Magnifying glass
Hover image to zoom
$959.41 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Size: 
16" x 8"
16" x 2"16" x 4"16" x 6"16" x 8"16" x 10"16" x 14"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
16" x 8"
Product Highlight: Color
White

Description

–
Fabricated PVC Schedule 40 Coupling

Note: Image displayed does not represent actual product.

Specs

–
Color:

White

Size:

16" x 8"

Connection Type:

Slip
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
You May Also Need

4 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU: 60652
Hercules

Product Reviews

4.92 out of 165 reviews
99% would recommend this product
4.92
out of 165 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
6%
3 star
0%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

pipe adapters

I was installing a new furnace and I had to work with an odd size pipe (2 1/2" PVC). I couldn't find 2 1/2"x 2" adapters around here but you had them readily available and shipped them quickly. Thanks to you I had the job done in time for the extreme cold weather.
VS

Most Liked Negative Review

Wrong size

The diameters of all the products I bought are off by 1/2 inch
Showing 1-10 of 165 reviews

Good quality

Worked as advertised.
docmac
Illinois
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product and Price!

Building fishing equipment holders on a wagon and these have well served my purpose in the project.
KDB
Lexington NC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GOOD QUALITY

I Would Buy AGAIN
EJ
CALLAHAN, FL.
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GOOD QUALITY

I'LL BUY AGAIN
EJ
CALLAHAN, FL.
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good company to buy from

Fast shipping
Fishtx
Lumberton tx
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Some of the finest PVC I have ever handled

Quite possibly the best PVC product I have seen to date.
Bob "PVC Bobby" the plumber
NJ
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent company

Fast dependable delivery with good prices. Very Pleased.
Fishtx
Beaumont tx
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yay for 2.5 PVC

Pool sizes are a plus Thanks Sup house
Chance
PBG Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Who would have thought 2 1/2 PVC parts were hard to find

Looked everywhere for 2 1/2 PVC fittings for my pool. Thank God for Supply House.
Chance
Palm Beach Gardens FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find part

Hard to find item if you work with Carrier crap!
Hareboy
Milwaukee
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

16 Questions
16 Questions
ASK A QUESTION

Q: what is the length of the 3/8 coupling?

Asked by Mark 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Mark, thanks for writing in. The length of this coupling is 2-5/8".

Was this review helpful to you?

Q: Will this coupling fit/match with a Schedule 40 Charlotte pipe manufactured to ASTMD - 2665 specifications?

Asked by KarlH 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Karl. Spears schedule 40 PVC fittings comply with ASTM F 1866 standards. Their DWV fittings comply with ASTM D 2665. For the DWV version of this coupling, please see SKU: P100-020 https://www.supplyhouse.com/Spears-P100-020-2-PVC-DWV-Coupling

Was this review helpful to you?

Q: How long is product #429-020

Asked by Dave 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

From end to end SKU: 429-020 is 2-7/8"

Was this review helpful to you?

Q: Does this product have a smooth surface inside that reduces from 4" to 1" or is there a bushing inside that steps down the 4" section to 2" then 1"? In other words, if this unit 1 solid piece?

Asked by Davehazle 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This item is "bushed" from 4" to 1", it is not molded as 1 piece

Was this review helpful to you?

Q: What is the length of 4''/3'' Schedule 40 PVC coupling ?

Asked by bigjo 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The length of SKU: 429-422 is 4-5/8"

Was this review helpful to you?

Q: I'm assuming these reducer couplings are female on both ends. Do the openings on each side allow for the outside diameter of a pipe to be inserted into the coupler? In other words, if i buy the 1-1/2" x 1" PVC Schedule 40 Reducer Coupling, does that mean I can insert a 1" Schedule 40 pipe into one side and a 1-1/2" Schedule 40 pipe into the opposite end?

Asked by RCraigH 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Correct the reducer is listed by the size of the ID pipe it will be-capable of accepting, but it will encompass the entire OD pipe

Was this review helpful to you?

Q: What is the overall length for the 10 x 4 reducer (part No. 429-624F)?

Asked by Kendall 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The overall length of 429-624F is 10-7/16"

Was this review helpful to you?

Q: What is the overall lengthy for a 4 in coupling?

Asked by Alex 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Part 429-040 is 4-1/4" in length.

Was this review helpful to you?

Q: What are the internal dimensions of each side? How deep is each of the slip sockets? How big is that portion of the coupling that transitions between 4" and 3"?

Asked by DIY homeowner 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the 4" coupling side is 5-1/4"", the 3" coupling side is 4-5/32", the coupling is 4 4/8" long and the transition is 15/32"

Was this review helpful to you?

Q: Do you have any fittings that have 1.125" ID x 1.5" ID?

Asked by Kevin 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no we do not, PVC fitting are not exactly 1.125 X 1.5 as they are sized to fit over PVC piping which are not exact 1/4" increments.

Was this review helpful to you?