Apply to be a TradeMaster!
Main product image of 24" PVC Schedule 40 Cap
Magnifying glass
Hover image to zoom
24" PVC Schedule 40 Cap
Magnifying glass
Hover image to zoom
$3,359.41 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
24"
10"12"14"16"18"20"24"
Connection Type: 
Socket
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
24"
Product Highlight: Color
White

Description

–
Fabricated PVC Schedule 40 Cap

Specs

–
Color:

White

Connection Type:

Socket

Size:

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.99 out of 78 reviews
100% would recommend this product
4.99
out of 78 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
99%
4 star
1%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 78 reviews

Excellent quality at a bargain price.

Excellent quality at a bargain price. I currently happen to use them as caps on pvc sched 40 road markers, along with the traditional role in plumbing.
DaveEA
Western NY
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product and Price

Used to build a set of PVC stands for my John boat.
KDB
Lexington, NC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, Great Price

These are great! I bought 108 of these to make a PVC roller slide, all were very good quality and definitely the best price I could find!
NH
Cosmopolis WA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I needed these 2-1/2" PVC Sch. 40 Caps though truck was down

It was great to be able to order these parts online and get them quickly.
BB60
Seattle, WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When i need more i will shop here.

I bought the parts for here because they were a great price.
DOG
Brownsburg IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had product in stock

I looked at several hardware and yard irrigation stores without luck for this product. I was so happy it arrived in a couple of days.
Mama P
San Jose, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast shipping

Exactly as advertised. price was reasonable and shipping was fast!
kilndried
tulsa, ok
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2" Cap

Used these to cap 2" pipe that was placed in the ground for 1 1/4" metal posts. . Summer the fencing comes down and the posts come out. The caps keep the dirt etc out
TPT
Martha's Vineyard
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Just as it was supposed to be.
sama
Clovis, nm
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

60% cheaper than big box stores

This product was used to cap off the three inch PVC pipe that I used to mount my electric meter. Because I wanted to avoid wood and its downfalls, I used two sections of three inch PVC and composite decking to mount my electric meter. It should last forever... I tell all my veteran friends that Supply House never disappoints.
Roger
Wareham. MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: What is the ID of a 2.5" PVC slip fit cap

Asked by Jim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The ID of a cap is the OD of the tubing it is listed as fitting. For a 2.5" cap, the ID would be 2.875".

Was this review helpful to you?

Q: Is the cap for 8" PVC domed or flat?

Asked by gary 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

domed

Was this review helpful to you?

Q: What is the "Inner Diameter" (ID) of the 5" PVC Schedule 40 Cap SKU:447-050 Brand: Spears

Asked by Al 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The cap would have the same ID as the OD of 5" PVC pipe, which is roughly 5.6".

Was this review helpful to you?

Q: What is the outside diameter of schedule 40 1" end cap

Asked by none 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 1" cap has an OD of 1-5/8".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy