Apply to be a TradeMaster!
Main product image of 1" x 1" x 3/4" PVC Schedule 80 Reducing Tee (S x FPT)
Magnifying glass
Hover image to zoom

1" x 1" x 3/4" PVC Schedule 80 Reducing Tee (S x FPT)

SKU:
802-131
Rating:
(0)
Q&A:
(0)
1" x 1" x 3/4" PVC Schedule 80 Reducing Tee (S x FPT)
Magnifying glass
Hover image to zoom
$8.75 each
BOX UP & SAVE 11%
$117.45 box of 15
$7.83 each
In Stock
In Stock
Get 59 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x FNPT Connection
Product Highlight: Size
1" x 1" x 3/4"
Product Highlight: Color
Gray

Description

–
802-131:
  • 1" x 1" x 3/4"
  • Socket x Socket x Female Pipe Thread

Specs

–
Size:

1" x 1" x 3/4"

Color:

Gray

Connection Type:

Socket x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Schedule 80 90° Elbow
SKU: 806-010
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy