Shop Resideo Sale
Main product image of 1" PVC Schedule 80 90° Elbow
Magnifying glass
Hover image to zoom
1" PVC Schedule 80 90° Elbow
Magnifying glass
Hover image to zoom
$3.63 each
BOX UP & SAVE 10%
$81.50 box of 25
$3.26 each
In Stock
In Stock
Get 964 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1"
3/4"
Connection Type: 
Socket
This item replaces: 806010

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1"
Product Highlight: Color
Gray

Description

–
806-010:
  • 1" x 1"
  • Socket x Socket

Specs

–
Size:

1"

Color:

Gray

Connection Type:

Socket

You May Also Need

Product Reviews

5 out of 16 reviews
100% would recommend this product
5
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 16 reviews

Prompt Tip Top Supplier

Well connected with shipping companies, reasonable prices, efficient, documented receipts, nice website. What else can you ask for?
Isra Palestine
Iowa City, IA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

To replace an old PVC Schedule 40 PVC elbow.
YouTube Certified Plumber
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

1 Inch Sch 80 PVC 90's for the win! Just as it says. Good quality just as I expected
Abel
Mesa, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything you'd expect in a Schedule 80 elbow.

I'm not sure how these could have been any better. They were as expected.
Speedy Eric
Sheridan, MT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spears Parts

these fittings work great
Allan
Ft Worth Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A+++++

Excellent product and super fast shipping
None
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great elbow!

It has a bend and fits well without leaks!
Ziyadah
Mullica Hill, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Review Of Schedule 80 2" 90 Degree Fittings

I have not yet installed this product. I intend to use the product at two 90-degree bends in a new electrical service. So far the product seems to be of high quality, and I am satisfied.
Fred
Alexandria VA/Northport NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

They had a lot of products that you can't get at local hardware stores
Shawn
Pittsburgh pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what i needed.

couldn't find these schedule 80 elbows locally. crazy but i got them in 2 days. great service and i remember their page being easy to navigate.
paul
delta CO.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy