Apply to be a TradeMaster!
Main product image of 1/4" PVC Schedule 80 FKM Union 2000 (S x S)
Magnifying glass
Hover image to zoom

1/4" PVC Schedule 80 FKM Union 2000 (S x S)

SKU:
857-002
Rating:
(0)
Q&A:
(0)
1/4" PVC Schedule 80 FKM Union 2000 (S x S)
Magnifying glass
Hover image to zoom
$11.71 each
BOX UP & SAVE 9%
$265.00 box of 25
$10.60 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Size: 
1/4"
6"
Connection Type: 
Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1/4"

Description

–
1/4" PVC Schedule 80 FKM Union 2000 (S x S)

235 psi Maximum Internal Presure rating @ 73°F (23°C)

Specs

–
Product Type:

Union

Size:

1/4"

Connection Type:

Socket

Seal:

FKM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy