Apply to be a TradeMaster!
Main product image of 3/4" PVC Schedule 80 FKM Union 2000 (S x S)
Magnifying glass
Hover image to zoom

3/4" PVC Schedule 80 FKM Union 2000 (S x S)

SKU:
8057-007
Rating:
(0)
Q&A:
(0)
3/4" PVC Schedule 80 FKM Union 2000 (S x S)
Magnifying glass
Hover image to zoom
$10.76 each
BOX UP & SAVE 9%
$195.80 box of 20
$9.79 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
3/4"
4"
Connection Type: 
Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
3/4"

Description

–
Product Features
  • Length: 2-3/8 in
  • Series: 2000
  • Color: Gray
  • Material: PVC
  • Temperature Rating: 73 deg F
  • Warranty: Limited Lifetime
  • Domestic/Import: Domestic
  • End Style: Socket
  • Pressure Rating: 235 psi
  • Method of Manufacture: Molded
  • Schedule Rating: SCH 80/XH
  • Fitting/Connector Type: Union
  • Nominal Size: 3/4 in

Specs

–
Product Type:

Union

Size:

3/4"

Connection Type:

Socket

Seal:

FKM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU: 60652
Hercules
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy