Apply to be a TradeMaster!
Main product image of 1" x 1" x 1/2" PVC Schedule 80 Reducing Wye
Magnifying glass
Hover image to zoom

1" x 1" x 1/2" PVC Schedule 80 Reducing Wye

SKU:
875-130
Rating:
(0)
Q&A:
(0)
1" x 1" x 1/2" PVC Schedule 80 Reducing Wye
Magnifying glass
Hover image to zoom
$14.89 each
BOX UP & SAVE 8%
$273.00 box of 20
$13.65 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
1" x 1" x 1/2"
3/4" x 1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1" x 1" x 1/2"
Product Highlight: Color
Gray

Description

–
875-130:
  • 1"x 1" x 1/2"
  • Socket x Socket x Socket
  • 1/2" - 2" - 235 psi Maximum Internal Pressure Rating @ 73°F (23°C)
  • 2-1/2" - 6" - 150 psi Maximum Internal Pressure Rating @ 73°F (23°C)
  • 8" -10" & All Fabricated Sizes - 100 psi Maximum Internal Pressure Rating @ 73°F (23°C)
  • 12" 80 psi Maximum Internal Pressure Rating @ 73°F (23°C)
  • Specs

    –
    Size:

    1" x 1" x 1/2"

    Color:

    Gray

    Connection Type:

    Socket

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy