PVC Schedule 80 Reducing Wyes are Spears fittings with three socket connections, used to join PVC piping where one outlet is a smaller size than the other two. The Spears listings on this page include 3/4" x 3/4" x 1/2", 1" x 1" x 1/2", 1" x 1" x 3/4", 1-1/4" x 1-1/4" x 1/2", and 1-1/4" x 1-1/4" x 3/4". Spears publishes a maximum internal pressure rating of 235 psi at 73 deg F for the 1/2" through 2" sizes, with lower ratings for larger sizes. Ratings are tied to size, so the rating that applies to a fitting depends on its nominal size. Choosing the correct combination of sizes and confirming pressure class matters because a wye sits in the flow path, and a wrong size means rework.
Subcategories
Buying Guide
Start with the three sizes. Each listing gives three sizes, as in 1" x 1" x 3/4", with socket connections on all three ends. Confirm which size matches which pipe before ordering, since the name shows the three sizes in sequence. Several combinations share two sizes, such as 1" x 1" x 1/2" and 1" x 1" x 3/4", so read the full size string.
Next, check the pressure rating by size. Spears lists maximum internal pressure ratings at 73 deg F (23 deg C): 235 psi for 1/2" through 2", 150 psi for 2-1/2" through 6", 100 psi for 8" through 10" and all fabricated sizes, and 80 psi for 12". The sizes on this page fall in the 1/2" through 2" range, where Spears lists 235 psi. Ratings are given at 73 deg F, so verify them against the operating conditions of the system.
When comparing PVC Schedule 80 Reducing Wyes, confirm the connection type and color. The Spears wyes shown use socket connections and are gray, so they join pipe through sockets sized to fit.
Finally, build the order from a fitting list. Write each size combination down, count the wyes needed, and compare the full size string against the plan before checking out. Verify any special pressure, temperature, or chemical requirements with the project engineer or specifier.
Frequently Asked Questions
What pressure rating do PVC Schedule 80 reducing wyes have?
Spears lists PVC Schedule 80 Reducing Wyes at 235 psi maximum internal pressure at 73 deg F (23 deg C) for 1/2" through 2" sizes. Larger sizes are rated lower: 150 psi for 2-1/2" through 6", 100 psi for 8" through 10", and 80 psi for 12". Verify the rating against the system's operating conditions.
What sizes of PVC Schedule 80 reducing wyes does Spears list?
The Spears PVC Schedule 80 Reducing Wyes on this page include 3/4" x 3/4" x 1/2", 1" x 1" x 1/2", 1" x 1" x 3/4", 1-1/4" x 1-1/4" x 1/2", and 1-1/4" x 1-1/4" x 3/4". Check the product page for any other sizes.
Are PVC Schedule 80 reducing wyes socket or threaded?
The Spears PVC Schedule 80 Reducing Wyes shown here are socket by socket by socket. Their connection type is listed as socket, and the color is gray.
How do I read a reducing wye size like 1" x 1" x 3/4"?
A PVC Schedule 80 Reducing Wye lists three sizes, one for each socket connection. In 1" x 1" x 3/4", two connections are 1" and one is 3/4". Confirm which connection takes which pipe before installing.
Which Spears part number is a 1" x 1" x 1/2" reducing wye?
The Spears 875-130 is a 1" x 1" x 1/2" PVC Schedule 80 Reducing Wye with socket connections. The 875-131 is the 1" x 1" x 3/4" version in the same Schedule 80 line.