Apply to be a TradeMaster!
Main product image of 3/4" PVC Sch. 40 Socket Union w/ Buna-N O-ring (OLD STYLE)
Magnifying glass
Hover image to zoom

3/4" PVC Sch. 40 Socket Union w/ Buna-N O-ring (OLD STYLE)

SKU:
C4-457-007
Rating:
(43)
Q&A:
(1)
3/4" PVC Sch. 40 Socket Union w/ Buna-N O-ring (OLD STYLE)
Magnifying glass
Hover image to zoom
$4.24 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Color
White

Description

–
3/4" PVC Sch. 40 Socket Union w/ Buna-N O-ring (OLD STYLE)

Specs

–
Color:

White

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PVC Sch 40 Tee
SKU: 401-007

Product Reviews

4.84 out of 43 reviews
98% would recommend this product
4.84
out of 43 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
2%
3 star
2%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Spears Has Changed Model 457-010 Design

Supply House parts arrived very quickly and were well packaged. Unfortunately, I found that the manufacturer of this pvc, sch 40, slip 1" union, Spears has changed the design of this part, including dimensions. So these unions would not mate with previously purchased unions of the same part number. After speaking with Spears, the original size unions are available as pn C-457-010.
VS

Most Liked Negative Review

Manufactured to tight

The coupling for the union is to tight and any primer or solvent on it will make it impossible to unscrew.
Showing 1-10 of 43 reviews

Great to be able to buy the same brand

I had a problematic filter that would crack over time, poor design and sun exposure, so put a union on either side of it, but flipped them, so one end had the collar of the union captured on the existing pipe, and the other one didn't. This way when it cam time to replace the filter, I would buy one new union, and could build the plumbing in the middle, and then slip it in and connect it to the existing unions, easy as pie, but you need the same brand as all of them seem to be made slightly differently.
BB
Dallas
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Well made pipe fittings.
Mitch
South Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good experience

The unions arrived on time. They are an older model that needed to fit perfectly with 30 year old Spears union parts already on the system. Everything worked well. No leaks!
AC
Columbia, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again!

This union was a direct replacement for the union i cracked when I tightened to tight. To be fair the old one was weathered and getting brittle. Also, this old style union was not available at any local store. Supply House is awesome!
Mic
Grand Junction, Co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will be purchasing this again

Small profile, great product
James
Jefferson ga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unions Were As Requested

The unions supplied worked perfectly.
TN Mountaineer
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXACTLY WHAT I NEEDED

I needed this specific brand & size to replace the bottom half of an existing fitting on a water filter. No big box store or plumbing supply had it...but SupplyHouse did and at a very reasonable price shipped! I'm coming back!
Michael
TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always first-rate quality and fast shipping

These schedule 40 PVC unions are the best.
J.Peter
Phila PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Used on rain collection system. Works good
Big guy
Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what was needed

Replaced half of an existing fitting. Other brands didn't work
Jake
King George, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the o-ring groove on the threaded side or the un-threaded side. This design has changed recently I believe. We use this for a different purpose than intended and need the o-ring to be on the side with the threads.

Asked by John 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John, thanks for writing in. On part number 457-030, the o-ring is located on the male threaded half of the union.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy