Apply to be a TradeMaster!
Main product image of 1-1/2" PVC GripLoc Compression Coupling w/ EPDM (White)
Magnifying glass
Hover image to zoom

1-1/2" PVC GripLoc Compression Coupling w/ EPDM (White)

SKU:
S112-15
Rating:
(0)
Q&A:
(0)
1-1/2" PVC GripLoc Compression Coupling w/ EPDM (White)
Magnifying glass
Hover image to zoom
$61.77 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Size: 
1-1/2"
4"
Connection Type: 
Compression
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Compression Connection
Product Highlight: Size
1-1/2"
Product Highlight: Color
White

Description

–
Compression Coupling provides improved function, broader application and increased versatility. Standard PVC White units have been a long standing choice for Irrigation and Pool & Spa applications. PVC Gray Industrial unit provides broader range of Industrial and Chemical processing applications. Compression nut features strong Buttress threads engineered for easier tightening during installation. New body design has pipe-spigot dimensions allowing unit to be used to convert a socket fitting to a compression fitting.

Features:
  • Multi-Featured Design
  • PVC White
  • Easy-Thread
  • Compression Nut
  • Converts to Spigot Coupling
  • Excellent for quick connections, system modifications and repairs.

Specs

–
Color:

White

Seal:

EPDM

Product Type:

Coupling

Connection Type:

Compression

Material:

PVC

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy