Apply to be a TradeMaster!
Main product image of 8" PVC Sch. 80 Van Stone Flange (Socket x Solid Ring)
Magnifying glass
Hover image to zoom

8" PVC Sch. 80 Van Stone Flange (Socket x Solid Ring)

SKU:
S854-080
Rating:
(3)
Q&A:
(2)
8" PVC Sch. 80 Van Stone Flange (Socket x Solid Ring)
Magnifying glass
Hover image to zoom
We no longer carry S854-080
Unavailable since May 27, 2026
Size
8"
Connection Type
Socket x Solid Ring

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Connection Type
Socket x Solid Ring Connection
Product Highlight: Size
8"
Product Highlight: Color
Gray

Description

Note: Image may not reflect actual product

8" PVC Sch. 80 Van Stone Flange (Socket x Solid Ring)

Specifications
  • Size: 8"
  • Material: PVC
  • Color: Gray
  • Application: Sch. 80
  • Method of Manufacture: Molded
  • Weight: 5.96 lbs
  • Product Type: Van Stone Flange
  • Connection Type: Socket x Solid Ring

Specs

Product Type:

Flange

Size:

8"

Material:

PVC

Application:

Schedule 80

Color:

Gray

Connection Type:

Socket x Solid Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great deal

Great price, free and fast shipping, what's not to like?
BC
Western Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Replace in kind. On reverse osmosis unit.
Ernie
Bethlehem, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality parts

Great parts
Margie
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this a 4 or 8 bolt flange?

Asked by Arnold 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 6" flange requires 8 bolts.

Was this review helpful to you?

Q: Do these come with the hardware and gaskets?

Asked by Merle's Water 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No its just the flange.

Was this review helpful to you?