Apply to be a TradeMaster!
Main product image of 4" PVC Sch. 80 Van Stone Flange (Socket x Solid Ring)
Magnifying glass
Hover image to zoom

4" PVC Sch. 80 Van Stone Flange (Socket x Solid Ring)

SKU:
S854-040
Rating:
(3)
Q&A:
(2)
4" PVC Sch. 80 Van Stone Flange (Socket x Solid Ring)
Magnifying glass
Hover image to zoom
$42.00 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Size: 
4"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"5"6"8"10"12"
Connection Type: 
Socket x Solid Ring
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Socket x Solid Ring Connection
Product Highlight: Size
4"
Product Highlight: Color
Gray

Description

–
Note: Image may not reflect actual product

4" PVC Sch. 80 Van Stone Flange (Socket x Solid Ring)

Specifications
  • Size:4"
  • Material: PVC
  • Color: Gray
  • Application: Sch. 80
  • Method of Manufacture: Molded
  • Weight: 2.31 lbs
  • Product Type: Van Stone Flange
  • Connection Type: Socket x Solid Ring

Specs

–
Product Type:

Flange

Size:

4"

Material:

PVC

Application:

Schedule 80

Color:

Gray

Connection Type:

Socket x Solid Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great deal

Great price, free and fast shipping, what's not to like?
BC
Western Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Replace in kind. On reverse osmosis unit.
Ernie
Bethlehem, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality parts

Great parts
Margie
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this a 4 or 8 bolt flange?

Asked by Arnold 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 6" flange requires 8 bolts.

Was this review helpful to you?

Q: Do these come with the hardware and gaskets?

Asked by Merle's Water 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No its just the flange.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy