Apply to be a TradeMaster!
Main product image of 12" 0-Degree CoilJet Flexible Spray Wand
Magnifying glass
Hover image to zoom

12" 0-Degree CoilJet Flexible Spray Wand

SKU:
8945-0-DEG-FW12
Rating:
(0)
Q&A:
(0)
12" 0-Degree CoilJet Flexible Spray Wand
Magnifying glass
Hover image to zoom
$102.24 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Angle
0°

Description

–
The CoilJet is designed for cleaning mini split and PTAC coils and can be bent to any shape you need. What makes this different than our other 8945-FLEX wand is that it has a straight on nozzle pattern versus a 90° turn. Shape it to any bend or curve to reach coils in even the tightest spots. It attaches quickly to your CoilJet coil cleaner and can be bent to your will to get right up on coils and clean them.

Product Applications
  • Mini Split air handler coils and PTAC coils.
  • Refrigeration units.


Product Features
  • Quick connect fittings.
  • Flexible and can be re-bent time and time again.
  • Has a straight-on nozzle for easy cleaning of small, flat coils.

Specs

–
Type:

CoilJet Part

Cleaning Tool

Length (Inches):

12"

Angle:

0°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy