Shop Resideo Sale
Main product image of Mini-Split Bib Kit
Magnifying glass
Hover image to zoom

Mini-Split Bib Kit

SKU:
MSB-KIT
Rating:
(11)
Q&A:
(0)
Mini-Split Bib Kit
Magnifying glass
Hover image to zoom
$112.12 each
In Stock
In Stock
Get 51 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Clean mini-split evaporator coils fast. Mini-Split HVAC systems are the fastest growing segment in HVAC installations and cleaning mini-splits can be very profitable. In fact, almost a million units are installed annually, and there are millions of units already in service. However, until now, there's been no easy way to properly clean mini-split HVAC systems. It’s been a labor intensive and tedious process. The reusable, patented Mini-Split Bib Kit from SpeedClean changes all that. It attaches quickly to mini-split systems up to 44" wide using special brackets. It uses the custom 4 mil plastic bib section to create a barrier against the wall and other surroundings, so that you can clean the coils, fan blades and more with pressurized cleaning systems, like pump sprayers or our CoilJet Portable Coil Cleaning System.

The system is simple to use. Simply slide the brackets in behind the corners of the mini-split air handler. Attach the bib and protective wall plates and tighten. Then place the bottom of the bib funnel into the included 5-gallon bucket. All coil cleaner, water, and debris are safely funneled into the 5-gallon bucket. No mess, and no fuss. And when you are done, just dry it and store it in the included bucket.


Product Applications

  • Residential Mini-Split Air Handlers
  • Commercial Mini-Split Air Handlers



Product Features

  • Fits mini-split systems up to 44" wide
  • Reusable - lower cost of ownership
  • Allows quick and easy cleaning of coils, fans blades, blower wheels and more
  • 8 Ft hose funnels all coil cleaner and water safely into included 5-gallon bucket for easy transport and disposal
  • Strong 6 mil plastic bib with sonic welded seams
  • Keeps walls and surrounding safe from water and cleaner spray



Product Components

  • Adhesive Tape
  • Brackets (2) and Support Rib
  • Deflector Plates (Small and large)
  • High Grade 6 mil Plastic Bib with 8ft drain
  • High Grade 5 Gallon Bucket
  • Adjustable cord

Specs

–
Application:

Mini-Split

Product Type:

Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 11 reviews
73% would recommend this product
4
out of 11 Reviews
73% would recommend this product
WRITE A REVIEW
5 star
64%
4 star
9%
3 star
0%
2 star
18%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Sent upgraded model, confusing me on set up

I ordered the basic set up kit. Was sent the kit with top cover and I didn't realize it until I unsuccessfully tried to set it up with instructions for basic. I found the YouTube video unhelpful as it was too quick, no audio instructions of what to do, and actor blocked much of the view. I had taken off the plastic cover to the mini-split and bent several of the fragile fins, which made me more unhappy and frustrated. I tried to find telephone number to contact seller but did not find one. I did not see the "live "chat" option. I finally realized I was sent a different kit with different setup directions. At that point, I "got it" and was able to set it up once I put the plastic housing back on the mini-split. Things went pretty smoothly after that and I was able to clean the unit. I do recommend taking the housing off the unit before or after cleaning inside the unit as mine was dirty and had mold/mildew. Also remember to clean the outside fan unit. Above all, turn the breaker off before attempting any part of the cleaning process.
VS

Most Liked Negative Review

I wouldn't buy again.

It's difficult to setup and even harder to keep in place while cleaning the ductless unit. It does a good job of collecting the debris and funneling it into a bucket. It takes two guys to keep the setup in place and clean a unit.
Showing 1-10 of 11 reviews

Good quality

Great and easy product to use
Dillan
Greencastle pa
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Couldn't have cleaned the mini split this good without it!

A must-have for thorough indoor mini split coil & fan cleaning. Had an issue getting the hard plastic section to stay put behind mine, leading to some spillage out the back. Easy enough to mickey-mouse a solution to that with some plastic and tape. The drain also seems to be a bit restrictive as well, as I had a few backups unless the funnel portion was 100% perfectly straight toward the floor / bucket. Just make sure to rinse it all out GOOD and let it all dry out before storage, especially if you're not using this to make a living & only doing a once-per-season deep clean. Well worth the money - I'll have this one for years (hopefully!).
Smithsonite
central MA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Alternatives have to be better.

Instructions are useless. Company install videos are worthless. It fits poorly and doesn't seem like it will last many uses.
JR
Madison, Indiana
3 months ago
Was this review helpful to you?

Mini-Split Bib Kit

It is a great product around to clean mini splits.
Jelly79
Corpus Christi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not buy again

I've used it twice. Still can't figure out the best way to mount or what the 'other' half is for. Better than nothing is my best comment.
Geo
Tallahassee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sent upgraded model, confusing me on set up

I ordered the basic set up kit. Was sent the kit with top cover and I didn't realize it until I unsuccessfully tried to set it up with instructions for basic. I found the YouTube video unhelpful as it was too quick, no audio instructions of what to do, and actor blocked much of the view. I had taken off the plastic cover to the mini-split and bent several of the fragile fins, which made me more unhappy and frustrated. I tried to find telephone number to contact seller but did not find one. I did not see the "live "chat" option. I finally realized I was sent a different kit with different setup directions. At that point, I "got it" and was able to set it up once I put the plastic housing back on the mini-split. Things went pretty smoothly after that and I was able to clean the unit. I do recommend taking the housing off the unit before or after cleaning inside the unit as mine was dirty and had mold/mildew. Also remember to clean the outside fan unit. Above all, turn the breaker off before attempting any part of the cleaning process.
Christine
Limington, ME
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't buy again.

It's difficult to setup and even harder to keep in place while cleaning the ductless unit. It does a good job of collecting the debris and funneling it into a bucket. It takes two guys to keep the setup in place and clean a unit.
Ductless cleaner
Long Island, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as advertised

The is a great company to purchase all your hvac supplies from.
Lambert
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item

This is a very great product. The instructions are a little confusing. Supply house shipped it quickly and accurately.
Hevykevy
Middletown,Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mini split cleaning kit

Great price. Easy to set up and use
Doc
Northbridge ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy